Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED contour/position light 24 V

LED contour/position light ADR-tested
LIGHT-OUTLINE-ANGLEFITTING-LED-WHITE-24V

Art.-no. 081242 411

EAN 4038898803065

Individual price display after login
LED contour/position light 24 V

Art.-no. 081242 411

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Universal

Improved protection against water and dirt


thanks to ultrasonically welded housing



Light output: white



Connection:


cable gland on rear

ADR-tested



Protection rating: IP68 (waterproof)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used with 24 V vehicle electrical systems

Nominal voltage

24 V/DC

Cable connection

With PG connection

Design

With mounting housing 33 mm

Colour of light

White

Power rating

1.5 W

Length

99.5 mm

Width

34.5 mm

Height

45.3 mm

IP protection class

IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information