LED contour/tail light 24 V
LED contour/tail light with housing
LIGHT-OUTLINE-ANGLEFITTING-LED-RED-24V
Art.-no. 081242 410
EAN 4038898803072
Register now and access more than 60,000 products
Improved protection against water and dirt
thanks to ultrasonically welded housing
Light output: red
Connection:
cable gland on rear
Individual light suitable for LED five-chamber light
ADR-tested
Protection rating: IP68 (waterproof)
Datasheets(X)
Can be used with 24 V vehicle electrical systems
![]() | |
Nominal voltage | 24 V/DC |
Cable connection | With PG connection |
Design | With mounting housing 33 mm |
Colour of light | Red |
Power rating | 1.5 W |
Length | 99.5 mm |
Width | 34.5 mm |
Height | 45.3 mm |
IP protection class | IP 68 |
