LED downlight UBL-12-5 Screw-on
LAMP-LED-UBL-12-5-EW-STAIN-ST-COL
Art.-no. 0976521055
EAN 4099618770623
Register now and access more than 60,000 products
- The wedge-shaped aluminium downlight is particularly suitable for installation under kitchen cabinets for illuminating the kitchen worktop
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Type of assembly | Screw-on |
Material | Aluminium |
Colour | Stainless steel coloured |
Colour of lens | White |
Power rating | 1.8 W |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Min. colour rendering index (CRI) | 80 |
Length | 96 mm |
Width | 62 mm |
Height | 26 mm |
Connection type | Plug-in system LED A, Plug-in system WPS-12 |
Cable length | 2000 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 90 lm |
With switch | No |
Energy efficiency class | F |
Included in delivery | 1 x LED light incl. 2.0 m connection line with LED A plug system |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
