Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED flashing beacon, 6 x 3 W

FLSHBCN-6LED

Art.-no. 0812420009

EAN 4056807922492

Individual price display after login
LED flashing beacon, 6 x 3 W

Art.-no. 0812420009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Powerful torch with 6 LEDs
  • Easy mounting thanks to the supplied assembly kit

  • 22 different flash patterns can be selected

  • Synchronisation of several flash lights possible

  • Water- and vibration-resistant
Notice

Approved for use on public roads

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Amber

Height

28 mm

Width

17 mm

Length

130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information