Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED flashing beacon dome, 3 LED, slim

LED flashing beacon, 3 LED, slim
FLSHBCN-3LED-SLIM-12V

Art.-no. 0812429100

EAN 4058794060447

Individual price display after login
LED flashing beacon dome, 3 LED, slim

Art.-no. 0812429100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Very flat and powerful flashlight - SAE Class 1
  • Self-adhesive back for quick and easy installation

  • 12 different flash patterns can be selected

  • Automatic playback of the last selected flash pattern

  • Synchronisation of several flash lights possible

  • Water- and vibration-resistant
Notice

Approved for use on public roads

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Height

30 mm

Width

6.6 mm

Length

88 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information