LED industrial lamp High bay, slim
LED industrial lamp High Bay Slim
LAMP-LED-HIGHBAY-200W-IP65-5000K
Register now and access more than 60,000 products
- Housing made from aluminium high-pressure die casting
- With 0.6m connecting cable, H05RN-F
- Long service life — reduces maintenance costs
- Frequent turning on and off does not negatively affect the lights
- No UV radiation emitted — no discolouration of objects and the light does not attract insects
- Diffuser - hardened glass
- Aluminium conductor plate for high heat transfer
- Watertight Stucchi connector is included in the scope of delivery
This product contains a light source of energy efficiency class E.
Datasheets(X)
Suitable as a replacement for conventional metal halogen luminous elements in factories, offices and warehouses.
Power rating | 200 W |
Luminous flux | 23940 lm |
Colour temperature | 5000 K |
Number of LEDs | 315 PCS |
IP protection class | IP 65 |
Nominal voltage | 240 V/AC |
Outer diameter | 355 nm |
Product weight (per item) | 8.100 kg |
Life time of illuminant | 50000 h |
Min. colour rendering index (CRI) | 85 |
Energy efficiency class | E |
Lamp type | SMD |
Cable length | 60 cm |
Material of housing | Aluminium |
Height | 175 mm |