Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED light strip FLB-24-22-RGB

LED light strip FLB-24-22-RGB
LGHTSTR-LED-(FLB-24-22)-RGB-5000MM

Art.-no. 0976502755
EAN 4062856544851

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Flexible RGB LED light strip for universal applications
  • Flexible RGB LED light strip

  • Colour adjustment and colour change via RGB controller
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

FLB-24-22-RGB

Lamp type

LED

Nominal voltage

24 V

Type of assembly

Fit with adhesive

Material

Plastic

Power rating

7.2 W

Conditions for power rating

Per metre

Number of LEDs

180 PCS

Colour of light

RGB

Length

5000 mm

Width

10 mm

Height

1.2 mm

Section length

165 mm

Cable length

1800 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

30000 h

Illuminance

353 lx

Max. length

10000 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX LED transformer

TRAFO-EASYLUX-18W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-90W

For 12 V and 24 V lights
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-120W

For 12 V and 24 V lights
x 1 pcs
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
EASYLUX 24 V-3 control module

CTRLR-MODULE-EASYLUX-24V-3

For controlling LED RGB and 24 V multicolour lights on one channel with remote control
x 1 pcs
EASYLUX 24 V wireless remote control RGB

CTRLR-RR-CONTROL-EASYLUX-RGB-BLACK

Suitable for the EASYLUX 24 V-3 control module
x 1 pcs
EASYLUX 24 V wireless remote control RGB

CTRLR-RR-CONTROL-EASYLUX-RGB-WHITE

Suitable for the EASYLUX 24 V-3 control module
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection cable For FLB-24-22-RGB and 24-23-RGB LED light strips

AY-CON-CAB-LGHTSTR-FLB-24-22+23-RGB-100

x 1 pcs
Connection cable For FLB-24-22-RGB and 24-23-RGB LED light strips

AY-CON-CAB-LGHTSTR-FLB-24-22+23-RGB-1000

x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX WPS-RGB LED extension lead

EXTLD-EASYLUX-WPS-RGB-2000MM-BLACK

Suitable for 24 V RGB LED lights with the WPS-RGB push-fit system
x 1 pcs
Connection cable For FLB-24-22-RGB and 24-23-RGB LED light strips

AY-CON-CABLE-LGHTSTR-FLB-24-22+23-RGB-50

x 1 pcs
Connection clip

CONCLIP-(F.LGHTSTR-FLB-24-22+23-RGB)

Connection clip for LED light strips FLB-24-22-RGB and 24-23-RGB
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information