LED light strip FLB-24-44

LGHTSTR-LED-(FLB-24-44)-XW-NW-5M

Ürün no. 0976521315

EAN 4099618770784

Müşteriler giriş yaptıktan sonra fiyatları görebilir
LED light strip FLB-24-44

Ürün no. 0976521315
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
Stick-on
Ürün bilgileri

Veri sayfaları(X)

Nominal voltaj

24 V/DC

Özgül güç

4 W

Güç değeri koşulları

Metre başına

Işık rengi

Neutral white/extra warm white

Min./maks. renk sıcaklığı

2700-4000 K

Lamba tipi

YMC

LED sayısı

1120 ADET

Uygulama alanı

Universal lighting

Işık akısı

797 lm

Işık akısı koşulları

metre başına

Min. renksel geriverim indisi (colour rendering index-CRI)

80

Uzunluk

5000 mm

Genişlik

8 mm

Yükseklik

1,5 mm

Kesit uzunluğu

35,7 mm

Maks. uzunluk

12000 mm

Malzeme

Plastik

Montaj tipi

Yapıştırıcı ile uygun

Bağlantı tipi

Geçmeli sistem WPS-24

Kablo uzunluğu

2000 mm

Tasarım

With connection line (on both sides)

Enerji verimliliği sınıfı

C

Aydınlatıcı dayanım ömrü

30000 h

IP koruma sınıfı

IP 20

Koruma sınıfı

Koruma sınıf III/güvenlik ekstra düşük gerilim

Gerekli aksesuar:
 
Ürün
Açıklama
Adet
Paket birimi
Fiyat
/Paket birimi
LED transformer EASYLUX

TRAFO-EASYLUX-18W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 ad.
LED transformer EASYLUX

TRAFO-EASYLUX-36W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 ad.
LED transformer EASYLUX

TRAFO-EASYLUX-48W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 ad.
LED transformer EASYLUX

TRAFO-EASYLUX-60/72W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 ad.
LED transformer EASYLUX

TRAFO-EASYLUX-90W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 ad.
LED transformer EASYLUX

TRAFO-EASYLUX-120W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 ad.
Connection line for LED transformer EASYLUX

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 ad.
LED distribution module EASYLUX 24 V

DISTRMOD-EASYLUX-24V

For connecting to the EASYLUX LED transformer, for 24 V LED lights
x 1 ad.
Connection line for FLB-24

CONLNE-(F.LGHTSTR-FLB-24)-1800MM

For connecting LED light strips.
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
Ek aksesuar:
 
Ürün
Açıklama
Adet
Paket birimi
Fiyat
/Paket birimi
Connecting cable EASYLUX

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 ad.
Connecting cable EASYLUX

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 ad.
Connecting cable EASYLUX

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 ad.
Control module EASYLUX 24 V-1

CTRLR-MODULE-EASYLUX-24V-1

For controlling 24 V LED lights with wired and wireless switches
x 1 ad.
Control module EASYLUX 24 V-2

CTRLR-MODULE-EASYLUX-24V-2

For controlling 24 V LED lights on one channel with remote control
x 1 ad.
Control module EASYLUX 24 V-4

CTRLMOD-MODULE-EASYLUX-24V-4

For controlling 24 V LED lights on up to 4 channels with remote control
x 1 ad.
LED extension lead EASYLUX WPS-24

EXTLD-EASYLUX-WPS-24-2000MM-BLACK

Suitable for 24 V LED lights with the WPS-24 push-fit system
x 1 ad.
Control cable 24 V for adjusting the light colour

CTRLCBL-(F.ADJ-LGHTCOL-SWTCH)-XW-NW

x 1 ad.
Rigid connector plug NG for FLB-12/24

CONPLG-(F.LGHTSTR-(FLB-12/24))-NG-RIGD

for FLB-12 and FLB-24 LED light strips
x 10 ad.
Corner connector 90° for FLB-12/24

CRNCON-F.LGHTSTR-(FLB-12/24)-90DGR

x 10 ad.
Connection line for FLB-12/24

CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-50MM

for FLB-12 and FLB-24 LED light strips
x 1 ad.
Connection line for FLB-12/24

CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-400MM

for FLB-12 and FLB-24 LED light strips
x 1 ad.
Connection line for FLB-12/24

CONLNE-(F.LGHTSTR-(FLB-12/24))-NG-700MM

for FLB-12 and FLB-24 LED light strips
x 1 ad.
Connection line for FLB-24

CONLNE-(F.LGHTSTR-FLB-24)-1800MM

For connecting LED light strips.
x 1 ad.
Touch sensor for LED light strips

SENSO-TOUCH-F-LED-LGHTSTR-8MM

for FLB-12 and FLB-24 LED light strips