LED light strip N - double line
LGHTSTR-LED-DOUBLE-LINE-25M
Art.-no. 9501016881
EAN 4099618346903
Register now and access more than 60,000 products
- The LED light strip is dimmable and can be extended up to 100 m
- Can be hung up, wrapped around tripods and scaffolding, used on ceilings etc.
- Resistant to tough applications and humid conditions
- With H07RN-F connecting cable
For safety reasons, the product must not be connected while it is still in the box or not completely unrolled.
Datasheets(X)
Nominal voltage | 230 V |
Power rating | 250 W |
Colour of light | Neutral white/Cold white |
Colour temperature | 6000 K |
Lamp type | LED |
Number of LEDs | 240 PCS |
Luminous flux | 1200 lm |
Conditions for luminous flux | per metre |
Length | 25 m |
Material | PVC - Polyvinyl chloride |
Type of assembly | To hang in |
Connection type | Plug-in system |
Energy efficiency class | E |
IP protection class | IP 65 |
Protection class | Protection class II/protective insulation |