Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED number plate light Regpoint

LGHT-REGPOINT-LED-(P/R)-CBL-1M

Art.-no. 5233420610

EAN 4045989491193

Individual price display after login
LED number plate light Regpoint

Art.-no. 5233420610

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • LED number plate light with 1 m P&R cable

  • Longer service life thanks to LED technology

  • IP54 protected
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable length

1.0 m

Nominal voltage

24 V/DC

Min./max. nominal voltage

24 / 24 V/DC

Power rating

1 W

Height

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information