LED pen light COB LED with magnet
COB LED stick with magnet
TRCH-COB-LED-PENLIGHT-2W
Art.-no. 0827500016
EAN 4062856273386
Register now and access more than 60,000 products
- Magnet in the base of the lamp
- Including clip
Art. 0827500014 with 3 x AAA batteries included in scope of delivery. Art. 0827500016 is supplied without batteries.
Datasheets(X)
Luminous flux | 130 lm |
Adjustable focus | No |
IP protection class | IP 20 |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 3 PCS |
Material of housing | Plastic |
Colour | Black |
Colour of light | Daylight white |