LED side marker light 24V
LED side marker light for M.A.N./TG-A
SML-MAN-(CABLE-0,5M)-LED-24V
Register now and access more than 60,000 products
![]() | |
Form | Square |
Lamp type | LED |
Colour of light | Orange |
Cable connection | With cable |
Cable length | 0.5 m |
Nominal voltage | 24 V/DC |
Functions | Side marker lamp |
Power rating | 1 W |
Length | 65 mm |
Width | 65 mm |
Height | 29.8 mm |
Approval mark | ECE |
Comparison number | 81.25260.6105 |
Datasheets (0)
Certificates/ Documents (0)