Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED side marker light Flatpoint II

LED side marker light Flatpoint II
SML-FLATPOINT2-LED-BLACK-45GRD-1,5M

Art.-no. 5233420205

EAN 4045989491032

Individual price display after login
LED side marker light Flatpoint II

Art.-no. 5233420205

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Illuminated panel now contains only one LED and also functions as a spare part

  • Direct contact between the cable and electronics

  • Electronics including LED completely sealed

  • Extremely long service life (IP 68 tested)

  • Mounting dimensions: 85 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of light

Red / white

Nominal voltage

24 V/DC

Min./max. nominal voltage

24 / 24 V/DC

Power rating

1 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information