LED side marker light MAN
LED side marker light MAN
SML-MAN-LED-TGA
Art.-no. 081242 851
EAN 4045989243273
Register now and access more than 60,000 products
With cable (120 cm long)
Datasheets(X)
![]() | |
Number of LEDs | 4 PCS |
Colour of light | Orange |
Cable length | 1.45 m |
Nominal voltage | 24 V/DC |
Power rating | 4 W |
