Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED side marker light Unipoint Orange

LED side marker light Unipoint Orange
SML-UNIPOINT-LED-CBL-0,5M

Art.-no. 5233420916

EAN 4045989491018

Individual price display after login
LED side marker light Unipoint Orange

Art.-no. 5233420916

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Universal, ADR-tested
  • Delivery includes 2 rubber grommets, grommet centring device, slide ring, insulating sleeve and push connectors

  • Connection: Threaded connection on back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of LEDs

1 PCS

Colour of light

Orange

Cable length

0.5 m

Nominal voltage

24 V/AC

Min./max. nominal voltage

24 / 24 V/DC

Power rating

1 W

Length

119 mm

Width

44 mm

Height

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information