LED warning light bar 14 x 4 LEDs
LED warning light bar, 14 x 4 LED
WARNLGHTBAR-LED14X4-156W-L755,80MM
Register now and access more than 60,000 products
- With 32 different flash patterns
- Operated via a control unit in the vehicle
- Incl. mounting kit for robust fastening
- ECE R65 and R10 approval
Approved for use on public roads.
Number of LEDs | 56 PCS |
Power rating | 156 W |
Min./max. nominal voltage | 10 / 30 V/DC |
IP protection class | IP 67 |
Approval mark | CE, ECE-R10 |
Length x width x height | 756 x 112.1 x 44 mm |
Product weight (per item) | 4.900 kg |
Design | Screw attachment |
Material of housing | Aluminium |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 5 m |
Colour | Amber |
Datasheets (0)
Certificates/ Documents (0)