LED warning light bar 18 x 4 LEDs
LED warning light bar, 18 x 4 LED
WARNLGHTBAR-18X4LED-57W-100CM
Art.-no. 081242 180
EAN 4061975286550
Register now and access more than 60,000 products
- With 32 different flash patterns
- Operated via a control unit in the vehicle
- Incl. mounting kit for robust fastening
- ECE R65 and R10 approval
Approved for use on public roads.
Datasheets(X)
Number of LEDs | 72 PCS |
Power rating | 57 W |
Min./max. nominal voltage | 10 / 30 V/DC |
IP protection class | IP 67 |
Approval mark | CE, ECE-R10 |
Length x width x height | 996 x 112 x 44 mm |
Product weight (per item) | 6.500 kg |
Design | Screw attachment |
Material of housing | Aluminium |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 5 m |
Colour | Amber |