Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED work light With handle

LED work light 12 LEDs with handle
WRKLGHT-VEH-12LED-HANDLE

Art.-no. 9501008788
EAN 4065233100152

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • 12 LEDs

  • IP 67

  • Metal housing with handle

  • On/off switch on the housing

  • 2400 lumens
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

12 / 24 V

Number of LEDs

12 PCS

Material of headlight lens

Plastic

Cable length

30 cm

Power rating

25 W

Width

120 mm

Height

90 mm

Depth

49 mm

IP protection class

IP 67

Min. temperature conditions

-20 °C

Max. temperature conditions

40 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information