Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

LED work light for forklift

LED work light for forklift
WRKLGHT-FRKLFT-BLUE-4LED

Art.-no. 9501002590

EAN 4062856084258

Individual price display after login
LED work light for forklift

Art.-no. 9501002590

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

10 / 94 V

Number of LEDs

1 PCS

Material of headlight lens

Plastic

Power rating

12 W

Length

76 mm

Width

76 mm

Depth

73.7 mm

IP protection class

IP 67

Min. temperature conditions

+50 °C

Max. temperature conditions

-30 °C

Material of housing

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information