LEL062 - LED lighting pack
LED lighting pack
INLGHT-VEH-SET-FLT
Art.-no. 096399 062
EAN 4050642957008
Register now and access more than 60,000 products
- Beam angle 100°
- Lacquered aluminium housing and impact-resistant ABS end caps
- Supplied with complete wiring set
Contents:
- FLT15 0963 80 985
- Wiring 0963 80 903
Datasheets(X)
Length | 365 mm |
Height | 20 mm |
Number of LEDs | 36 PCS |
Product weight (per item) | 1.000 kg |
IP protection class | IP 67 |