Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Leather belt with polyester reinforcement

Leather belt with nylon
LEATHBL-CUSHION-(800-1200MM)-890X100MM

Art.-no. 0715930218

EAN 4058794064889

Individual price display after login
Leather belt with polyester reinforcement

Art.-no. 0715930218

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Heavy-duty belt for custom tool selection
  • Forms the ideal basis for creating a customer-specific tool belt

  • High-quality leather belt with double-prong metal buckle

  • High-quality hip padding made of polyester (1680 denier) with breathable inner (3D Air Mesh)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, installation, repair, industry, etc.

Length x width

890 x 100 mm

Material

Leather

Colour

Grey, Black

Min./max. waist measurement

800-1200 mm

Product weight (per item)

450.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information