Lever-operated cylinder pump
Cylinder cam pump
DRMPMP-12L/MIN
Art.-no. 069530030
EAN 4053479059334
Register now and access more than 60,000 products
- Pump capacity approx. 12 l/min.
- 2 threads M 64 x 4 mm and R 2"
- Plastic suction tube with 120-cm immersion depth, easy to shorten for lower immersion depths
- PVC discharge hose 100 cm long, resistant to cold temperatures down to -35°C
- Plastic discharge bend
Datasheets(X)
- Suitable for heating oil
- Diesel
- Engine oil
- Machine oil
- Cutting oil
- Anti-freeze (to SAE 90)
Material | Metal |
Colour | Black |