Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Lever riveter HN2

RVTR-LEVR-HN2

Art.-no. 094912

EAN 4011231867658

Individual price display after login
Lever riveter HN2

Art.-no. 094912

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For blind rivets with a diameter of 3.0 mm to 6.4 mm.
  • Stable and protected against dirt thanks to the enclosed design made of high-quality die-cast aluminium.

  • Joint pin secured against pivoting and with internal axial lock.

  • Wear-resistant and effortless to use.

  • Toothed segment ratio with advantageous lever-arm configuration. Reduces the force applied and dampens the break-off impact.

  • The operating lever makes repeated re-positioning on the workpiece possible without any problems. This is particularly advantageous for over-length blind rivets.


Scope of delivery:


  • Nozzles:

16/32 (in working position)


16/29, 16/36, 16/40, 16/45 (in the handles)


  • Riveting mandrel collection container (in working position)

  • Maintenance instructions with spare part list
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rivet diameter

3.0-6.4 mm

Length

570 mm

Product weight (per item)

1850 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information