Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Licence plate holder Narrow frame

Number plate holder EASY-CLIP, narrow frame
NPH-(EASY-CLIP)-NRRWFRM-534.4X134.1

Art.-no. 0826500502

EAN 4061975527455

Individual price display after login
Licence plate holder Narrow frame

Art.-no. 0826500502

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Space-saving and neutral
  • Narrow frame for confined spaces

  • Neutral without printing

  • Constantly maintained hole pattern reduces assembly time

  • TÜV-certified (German technical inspection authority)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

134.1 mm

Width

534.4 mm

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information