Licence pocket
NOPLTBG-APROV-ANTHR-520X80X160MM
Art.-no. 0826900100
EAN 4061975718167
Register now and access more than 60,000 products
- For licence plate 12 mm x 520 mm
- Extra pockets for registration documents and logbook
- Incl. Handle
Datasheets(X)
Length | 520 mm |
Width | 160 mm |
Material | Polymerised polyethylene |
Colour | Anthracite |
Product weight (per item) | 200 g |