Lifting chain 1-chain
CLEVISHOK-SHRTNGCLUT-1STRA-GK8-ND10-2M
Art.-no. 0713941379
EAN 4046777038392
Register now and access more than 60,000 products
Datasheets(X)
Load capacity | 3150 kg |
Effective length | 2 m |
Nominal diameter | 10 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 3.2 kg |