Light (L) series adjustable L connector, preinstalled DIN 2353, housing
Adjustable L-coupling FFL, pipe
FFL 15 L-CONNECT. PREADJUST. DIN2353
Art.-no. 5973100317
EAN 4048418045691
Register now and access more than 60,000 products
Datasheets(X)
Pipe diameter | 15 mm |
Thread type | Metric thread |
Thread type 2 | Metric thread |
Material | Cold heading and cold extrusion steel, 1.0214 |
Product weight (per item) | 152.000 g |