Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Light (L) series crimp connector DIN 2353 housing

Straight connect coupler EL, pipe
EL 10 CONNECT.STUD DIN 2353

Art.-no. 5973100144

EAN 4048418038686

Individual price display after login
Light (L) series crimp connector DIN 2353 housing

Art.-no. 5973100144

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

NoticeNOTE! Nuts and cutting ring connectors have their own product numbers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe diameter

10 mm

Thread type

Metric thread

Thread type 2

Metric thread

Material

Cold heading and cold extrusion steel, 1.0214

Product weight (per item)

70.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information