Liquid suction and filling pump, car
Liquid suction and filling pump vehicle
VAC-PRESINJ-FORCE-PUMP-LIQUIDS
Art.-no. 0891622000
EAN 4056807768410
Register now and access more than 60,000 products
Manual vacuum pump for extracting and filling vehicle fluids.
- Saves time and costs
- Broad range of uses
Suitable for the following fluids:
- Diesel fuels
- Petrol
- Frost protection
- Engine oil
- Gearbox oil
- Power steering oil
The fluid is filled or extracted without injection.
Accessories included:
1 hose for engine oil, total length: 640 mm
1 hose with bayonet mount, material: PVC, total length: 510 mm
And 5 adapters:
1 plug-in connector with 5/16 inch connection
1 plug-in connector with 3/8 inch connection
1 universal adapter
1 5/16 inch adapter
1 3/8 inch adapter
Datasheets(X)
Material | Plastic / metal |
Hose length | 640 mm |
Product weight (per item) | 1.000 kg |
Contents | 1500 ml |