Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Lock bracket for Euroclip Clip

Lock bracket for Euroclip cable clip
LOKBRKT-F.CLIP-PS-HALO-D40MM

Art.-no. 0971202040
EAN 4045989699483

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For attachment to Euroclips.


Prevents pipes from slipping out.



Product details:


  • Material: Polystyrene PS

  • Application temperature: -10 to +80°C

  • With halogen or halogen-free

  • Colour: light grey

  • High material quality and resistance
Notice

If a closed clamp is required, the UVB is included, which prevents the pipe from deforming at the start or end due to temperature and slipping out of the clip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Material

PS - Polystyrene

Halogen-free

No

Length

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information