Lock washer DIN 7980, A4 stainless steel, plain, for cylinder head screw
DIN 7980 A4 stainless steel
RG-SPG-DIN7980-A4-D20,2
Art.-no. 044590202
EAN 4038898236702
Register now and access more than 60,000 products
Particularly suitable when countersinking the screw
- In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)
- Smaller outer diameter in comparison to DIN 127
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 30.6 mm |
Height (h1) | 10.6 mm |
Thickness (s1) | 4.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |
