Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Lokring mounting jaws

TL-MNTJAW-LOKT-MB19EVP

Art.-no. 9501001708

EAN 4062856064786

Individual price display after login
Lokring mounting jaws

Art.-no. 9501001708

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Suitable for manual assembly pliers art. no.: 9501001707

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Grey cast iron

Surface

Zinc plated yellow

Suitable for pipe diameter

19 mm

Length

17 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information