Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Longitudinal bar For internal extension

Longitudinal railing for int. pull-out
AY-RLNGSET-DWD-INNER-ALU-NL550MM
GRASS

Art.-no. F092116378
EAN 9007181163792

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

550 mm

Material

Aluminium-plastic

Surface

Powder-coated/plain

Colour

White aluminium, similar to RAL 9006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information