Loppers Telescopic
LOPR-P160-D45MM-L99CM
Art.-no. 071403 955
EAN 4050641254153
Register now and access more than 60,000 products
- Bypass loppers
- Adjustable telescopic handles with 5 settings
- Lightweight design with aluminium handles
- Length: 670–990 mm
- Cutting diameter: 45 mm
- Insulated handles
- Stops
Datasheets(X)
Length | 990 mm |
Cutting edge length | 85 mm |
Wood cutting capacity | 45 mm |