Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Luwitack 525

ASMBYADH-(LUWI-TACK-525)-290ML

Art.-no. 0893700138

EAN 4099618150951

Individual price display after login
Luwitack 525

Art.-no. 0893700138

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Hybrid-based adhesive for construction films, sealing tapes and vapour barriers
  • Elastic 1C sealant adhesive

  • For airtight, windproof and rainproof connections to the building structure

  • For bonding construction films, sheathing membranes, joint tapes, vapour barriers and vapour retarders to all conventional substrates

  • Suitable for bonding films made of PE, PP; PVC, EPDM, TPU, PET, PBT etc.

  • Compatible with bitumen and can be used on damp substrates

  • For indoor and outdoor use

  • Permanently sticky and elastic

  • Equalises tension, fills joints and bridges gaps
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Bonding of bitumen strips, construction films, sheathing membranes, joint tapes and vapour barriers/retarders on conventional building substrates.


In building construction, prefabricated building construction for interior finishing and dry walling as well as for sealing window reveals and critical corner formations.


For bonding and sealing large-scale applications in indoor and outdoor areas (see panel products).


Suitable for airtight, windproof and rainproof connections to the building structure in accordance with DIN 4108-7 or RAL installation in the roof, façade and window area.

Instructions

The application surfaces must be clean, dry, stable and free of grease, oils, release agents and other impurities.


On critical substrates, a suitable adhesive primer must be applied to the cleaned substrate beforehand.


Apply a continuous, 8 mm thick bead of Luwitack 525 to the stable, pre-treated substrate. Uneven sections in the substrate can be compensated by increasing the application quantity accordingly. Apply the film or joint tape to be bonded "loosely" using a discharge loop and press the film/tape lightly onto the adhesive bead. Do not apply pressure or compress the adhesive bead; a clamping batten is not required.


Avoid tensile loads during curing! Do not apply tension to construction films or joint tapes in the connection area when laying them. If necessary, secure them mechanically. Check the bond again before carrying out further work, such as cladding and plastering.


This information is only a recommendation based on our experience. We strongly advise you to perform a pre-test before use.

Container

Cartridge

Chemical basis

Single component hybrid

Colour

Black

Density/conditions

1.45 g/cm³ / at 23°C

Min. skin-formation time

30 min

Min. final strength

1 d

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

12 Month / at 10°C to 30°C

Weight of content

421 g

Contents

290 ml

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information