Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

M2000 fire protection mortar

Fire protection mortar system mortar partition
FPMORT-M2000-20KG

Art.-no. 0893302230

EAN 4065746278454

Individual price display after login
M2000 fire protection mortar

Art.-no. 0893302230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Combination hard partition system for cables and pipes in walls and ceilings. No fly ash.
  • Fire resistance class up to El 180/tested in accordance with EN 1366-3

  • Free from fibres, phenol and halogen plasticisers

  • Single-component, no fly ash and low dust level

ETA 20/1325

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cables, cable bundles, electrical installation pipes/made from steel and plastic, electrical installation pipes/flex tubes as bundles, cable conduits, combustible pipes, composite aluminium pipes, non-combustible pipes/mineral fibre insulation, non-combustible pipes/synthetic rubber insulation, solar corrugated pipes with insulation, hydraulic lines

Instructions

Maximum partition size/opening size (WxH): In solid walls 120 cm x 200 cm, in solid ceilings 120 cm x no limit. Minimum thickness of component: In solid walls ≥ 10 cm, in solid ceilings ≥ 15 cm. Partition thickness ≥ 15 cm in wall and ceiling.

Weight of content

20 kg

Container

Sack

Colour

Grey

Max. processing time

1 h

Shelf life from production

18 Month

Min. processing temperature

5 °C

Conditions to maintain shelf life from production

cool and dry storage area

Min. compressive strength

2.5 N/mm²

Chemical basis

Cement

Max. compressive strength

2.5 N/mm²

Smell/fragrance

Characteristic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information