MIG/MAG welding system TERRA NX 320 SMC
WELDSYS-MIG/MAG-TERRA-NX-320-SMC
Art.-no. 9501039850
EAN 4068362743917
Register now and access more than 60,000 products
Datasheets(X)
Nominal voltage | 400 V |
Weldable wires | Aluminium, diameter 0.8 - 1.6 mm, Steel, diameter 0.6-1.0 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm |
Min./max. current | 3-320 A |
ON time at max. current (40°C) | 45 % |
Max. current | 320 A |
Cable length | 5 m |
Weldable material thickness | Steel/stainless steel 1-8 mm |
Length | 690 mm |
Weight of machine | 33000 g |
Width | 290 mm |
Height | 510 mm |
IP protection class | IP 23S |
RoHS-compliant | Yes |