MIG welding wire UNION AlMg 5 Solid wire
WELDWRE-MIG-(UNION-ALMG-5)-7KG-D1,2MM
Art.-no. 9501045233
EAN 4038589145566
Register now and access more than 60,000 products
Wire electrode for MIG welding of AlMg alloys up to 5 % Mg.
The weld material is sea water-resistant.
Clean the workpiece flanks thoroughly.
Preheat the thick metal sheets to 150 °C.
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Type of coil | Metal coil BS300 |
Material | Aluminium base alloy, ALMG5 |
Min. longitudinal elongation | 17 % |
Min. tensile strength | 240 MPa |
Product weight (per item) | 7000 g |