Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

MIG welding wire WEARmig Dur 600

WELDWRE-WEARMIG-DUR600-15KG-1,2MM

Art.-no. 9501038284

EAN 4038588151636

Individual price display after login
MIG welding wire WEARmig Dur 600

Art.-no. 9501038284

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.2 mm

Type of coil

Metal coil B300

Min. longitudinal elongation

0 %

Min. tensile strength

0 MPa

Product weight (per item)

15000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information