MOZART weld rod trimmer
KNFE-SCR-MOZART-170MM
Art.-no. 0715662220
EAN 4250099945935
Register now and access more than 60,000 products
Datasheets(X)
Length | 65 mm |
Blade width | 25 mm |
Blade length | 20 mm |
Thickness of blade | 0.5 mm |
Cutting edge length | 60 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!