Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Maintenance and care set, 12 pieces

MAINTENANCE-CARE-SET-12PCS

Art.-no. 0988045663

EAN 4099618770999

Individual price display after login
Maintenance and care set, 12 pieces

Art.-no. 0988045663

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Maintenance and care set, 12 pieces including:
1 x
COMPACT tool bag

TLBG-COMPACT-235X130X355MM-POLYESTER

Description: A compact, practical bag with 24 polyester slip pockets in various sizes for the most important tools
Quantity: 1 x
1 x
Active glass cleaner

WSCRNCLNR-ACTIVE-600ML

Description:
Aerosol can 600 ml
Highly effective foam cleaner for interior and exterior cleaning of glass and all smooth surfaces.
Quantity: 1 x
1 x
Anti-static plastic cleaner type 20

PLACLNR-20-PVC-1LTR

Description:
Can 1000 ml
Non-corrosive cleaning agent with antistatic agent for various plastics and powder-painted and metallic surfaces
Quantity: 1 x
1 x
Maintenance spray

MAINTSPR-150ML

Description:
150 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
1 x
Maintenance oil Multi Cobra

MAINTOIL-(MULTI COBRA)-400ML

Description:
400 ml
Versatile multi-functional spray for a range of applications with multi-functional spray head
Quantity: 1 x
1 x
Klebfix superglue

SUPGLU-SUPERFAST-20G

Description:
19 ml
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Quantity: 1 x
1 x
HHS 200 adhesive lubricant

ADHLUB-HHS200-400ML

Description:
400 ml; Brilliant white
High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
Quantity: 1 x
1 x
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

Description:
500 ml
NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
Quantity: 1 x
1 x
Silicone spray for plastic, rubber and metal parts - both inside and outside

SILSPR-500ML

Description:
Spray can 500 ml
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Quantity: 1 x
3 x
Microfbre cloth, professional

MICROCLTH-PROFI-RED-40X40CM

Description:
40 x 40 cm Red 30 s
Microfibre cloth for professional maintenance cleaning and vehicle valeting
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information