Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mallet, 3C handle

Small hammer, 3C handle
CLBHAM-DIN6475-ST-(3C-HANDLE)-1000G

Art.-no. 0714732910

EAN 4053479586410

Individual price display after login
Mallet, 3C handle

Art.-no. 0714732910

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • 3-component handle guarantees working safety and prevents accidents

  • Ergonomically designed polypropylene base layer to minimise vibration

  • Non-slip elastomer handle and ergonomic design guarantee ideal handling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For effortless work

Hammer weight

1000 g

Length (L)

260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information