Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Manual assembly pliers MZ-V

TL-HNDMNT-PLRS-LOKT-L35CM

Art.-no. 9501001707

EAN 4062856064700

Individual price display after login
Manual assembly pliers MZ-V

Art.-no. 9501001707

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Specially developed for LOKRING assembly

  • Patented lever mechanism enables mounting with minimal power effort

  • Easy replacement of mounting jaws for different pipe diameters

  • Both handles can be angled for use in hard-to-reach areas
Notice

Mounting jaws not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Metal/Plastic

Surface

Chrome plated

Length

35 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information