Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Manual cartridge gun TOP

Manual caulking gun for cartridges TOP
MANCLKGGUN-CART-TOP-310ML

Art.-no. 0891310002

EAN 4056807480886

Individual price display after login
Manual cartridge gun TOP

Art.-no. 0891310002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For 310 ml cartridges
  • With rubberised grip and trigger

  • Corrosion-resistant special alloy

  • Non-drip overrun function can be activated

  • Integrated dosing tip cutting knife

  • Transmission ratio 19:1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information