Manual screw driller EHB 32 wood cons. set 19 pcs

Manual screw driller EHB 32 wood cons. set 19 pcs

Ürün no. 0988083263

EAN 4068362355974

Müşteriler giriş yaptıktan sonra fiyatları görebilir
Manual screw driller EHB 32 wood cons. set 19 pcs

Ürün no. 0988083263
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
Manual screw driller EHB 32 wood cons. set 19 pcs dahil:
1 x
Konnektör DIN 7427, 1/2 inç

BITS UÇ BAĞLANTI ADAPTÖRÜ ½” ¼” 35MM

Açıklama: Practical adapter for many tools
Miktar: 1 x
1 x
Konnektör DIN 7427, 1/2 inç

BITS UÇ BAĞLANTI ADAPTÖRÜ 1/2”-1/4 35MM

Açıklama: Practical adapter for many tools
Miktar: 1 x
5 x
AW® bits uç

BIT-AW50-LUMINOUSTURQUOISE-5/16IN-L50MM

Açıklama: C 8.0 (5/16 inç)
Miktar: 5 x
5 x
Bit RW E 6.3 (1/4)

BIT-RW40-LUMINOUSPINK-1/4ZO-L50MM

Açıklama: The perfect bit for the new generation of ASSY screws
Miktar: 5 x
1 x
Matkap ucu için konik şaft

DRLCHUKHOLD-TAPMNDRL-3

Miktar: 1 x
1 x
Mandren manşonu çıkarıcı, Morse konik

EJCTRDRIFT-DRL-MK3

Miktar: 1 x
1 x
Manuel vida matkabı EHB 32/2.2 R R/L

MACHINE-HND-EL-(EHB32/2.2R-R/L)-WUERTHV

Açıklama: Extremely high-torque hand drill for inserting very large full-thread wood screws.
Miktar: 1 x
1 x
Adapter MK3 for hand drill EHB

ADAPT-MK3/4-4SQUARE-1/2IN

Açıklama: With square mount for combination with 1/2 inch socket wrench inserts
Miktar: 1 x
1 x
ORSY sistem çanta 8.4.3

SYSCASE-8.4.3

Açıklama: Ideal for flexible storage of small parts, machines and tools used with consumables
Miktar: 1 x
1 x
ORSY sistem kutusu

SYSBOX-2.2.1.-RED

Açıklama: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Miktar: 1 x
1 x
ORSY sistem kutusu

SYSBOX-2.2.2.-RED

Açıklama: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Miktar: 1 x