Manual transmission system
153-STEARINGGEARSYSTEM-125ML-12PCS
Register now and access more than 60,000 products
- Reduces wear using OMC² technology
- Stabilises viscosity
- Delays oil deterioration
- Protects against corrosion
- Extends the service life of components
- Ensures clean, precise shifting
- Reduces friction-related noise
Datasheets(X)
- For gearbox noise
- For running and howling noises
- For stiff gear shifting
- For changing transmission oil
- For transmission repairs
For all transmission repairs. For sluggish gear shifting. For running and howling noises. Remove the cap and screw on the filling hose. Add the contents of the can to the gearbox oil by tilting the valve.
Contents | 125 ml |
Colour | Red |
Smell/fragrance | Mild |
Chemical basis | Polyisobutylene |
Density | 0.91 g/cm³ |
Density conditions | at 15°C, DIN 51757 |
Min. flashing point | 150 °C |
Shelf life from production | 24 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!