Manual tyre inflater
Manual tyre inflater
TYRINFL-HAND-CAR/TR
Register now and access more than 60,000 products
- Compact and shock-proof design
- Thumb actuation permits fast and precise inflation or deflation
- Large, easy-to-read precision NG 80 pressure gauge in robust rubber protective sleeve
- Double band scale from 0 to 10 bar/145 psi
- Large suspension eyelet on the housing
- 400 mm inflation hose with quick-fit nipple for simple, fast connection to the tyre valve
- Low weight makes work easier
Min./max. pressure measuring range | 1-10 bar |
Max. operating pressure | 12 bar |
Min./max. temperature conditions | 30 to 50 °C |
Hose length | 400 mm |
Product weight (per item) | 841 g |
Max. pressure measuring range | 10 bar |
Datasheets (0)
Certificates/ Documents (0)