Mark anchor point Gekko Speed
FKS1 Speed window hook anchor point
ANCPT-FKS1-GEKKO-SPEED
Art.-no. 0899032974
EAN 4056807427188
Register now and access more than 60,000 products
The Mark Gekko Speed is ready for use very quickly.
- Flat design
- Secure anchoring with two screws
- Easy inspection
There’s simply no reason to forego ideal safety mechanisms, whether for working at height or for abseiling and rescue equipment.
Thanks to the folding buckle, the Mark Gekko is flat and space saving, though quickly ready for use. Tap the buckle, attach the carabiner. The buckle absorbs the force in the case of a fall and serves as a fall indicator.
Please note the included installation and application instructions.
Datasheets(X)
Concrete, reinforced concrete, solid brick and sand-lime brick
The Mark Gekko Speed can be secured very quickly in concrete and solid brick with screw anchors. Simply predrill, screw the screw anchors in and the Mark Gekko Speed is immediately loadable and operational. No drying time as in the case of a liquid anchor.
EN standard | 795 |
Surface | Plain |
Length | 95 mm |
Width | 50 mm |
Height | 14 mm |
Type description | MARK GEKKO SPEED 83205 |
Material | Steel, stainless |
Product weight (per item) | 275 g |