Marking electrolyte dark
Marking electrolyte Finisheasy
MRK-WELD-ELECTROLYT-1LTR
Register now and access more than 60,000 products
- Workpieces made of stainless steel can be labelled quickly, uniquely and permanently using special templates or tapes
- The treated stainless steel surface is labelled and passivated in one operation, completely protecting it against environmental influences
Datasheets(X)
For stainless steels with a chromium content of at least 10.5% for breweries, stainless steel furniture construction, kitchen manufacturers, locksmiths, pipeline construction, stair construction.
Colour | Colourless |
Contents | 1 l |
Chemical basis | Inorganic salts in water |
Density | 1.07 g/cm³ |
Shelf life from production | 5 Years |
Weight of content | 1000 g |