Metal centre drill bit with set screw
Centre drill bit metal with set screw
DRL-CENT-HOSAW-MET-HSS-THRDPIN-D10-L131
Art.-no. 0632025003
EAN 4099618152344
Register now and access more than 60,000 products
Datasheets(X)
Shank diameter (Ø) | 10 mm |
Material to be processed | Metal, Wood with metal, Plastic |
Drill diameter | 10 mm |
Length | 131 mm |